THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

9/16"-18 x 2" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G2270082| Mfr #: 014140G

$16.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270082 Mfr #: 014140G
Head Type: HexBasic Material: Steel
Head Width: 13/16"System of Measurement: Inch
Head Height: 23/64"Proof Load: 120,000 psi
Tensile Strength: 150,000 psiRockwell Hardness: C33 to C39
Min. Thread Length: 1-3/8"Fastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 9/16"-18
Thread Style: Fully ThreadedFastener Length: 2"
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-18, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 8, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 23/64 In., Head Width 13/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews