9/16"-18 x 2" Grade 8 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1153591| Mfr #: 454404-PG

$29.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 13/16"
Head Height: 23/64"
Proof Load: 120,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153591 Mfr #: 454404-PG
Head Width: 13/16"Head Height: 23/64"
Proof Load: 120,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-3/8"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc YellowTensile Strength: 150,000 psi
Screw Grade/Class: Grade 8Item: Hex Head Cap Screw
Rockwell Hardness: C33 to C39Fastener Length: 2"
Thread Type: UNF (Fine)Dia./Thread Size: 9/16"-18
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 9/16 In.-18, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/8 In., Head Height 23/64 In., Head Width 13/16 In., Package Quantity 25

Reviews