1/2"-13 x 1-1/2" Grade 9 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1821181| Mfr #: 611218-PG

$49.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 3/4"
Head Height: 3/8"
Proof Load: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821181 Mfr #: 611218-PG
Head Width: 3/4"Head Height: 3/8"
Proof Load: 150,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc YellowTensile Strength: 180,000 psi
Screw Grade/Class: Grade 9Item: Hex Head Cap Screw
Rockwell Hardness: C38 to C42Fastener Length: 1-1/2"
Thread Type: UNC (Coarse)Dia./Thread Size: 1/2"-13
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-13, Fastener Length 1-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 3/8 In., Head Width 3/4 In., Package Quantity 50

Reviews