1/2"-13 x 1-1/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0791411| Mfr #: 611216-PG

$32.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791411 Mfr #: 611216-PG
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Head Type: HexScrew Grade/Class: Grade 9
Proof Load: 150, 000 psiThread Direction: Right Hand
Item: Hex Head Cap ScrewBasic Material: Steel
Tensile Strength: 180, 000 psiRockwell Hardness: C38 to C42
Fastener Length: 1-1/4"Dia./Thread Size: 1/2"-13
Head Width: 3/4"Head Height: 3/8"
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.