Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Yellow Zinc Plated 3" L, 50 PK (Discontinued)
Mfr # 611230-PG
Zoro # G1102507
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 3 in
- Head Width 3/4 in
- Material 9 Carbon Steel