1/2"-13 x 7" Grade 9 Zinc Yellow Hex Head Cap Screw, 2 pk.

VALUE BRAND| Zoro #: G0676155| Mfr #: 611248-PG

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0676155 Mfr #: 611248-PG
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 180, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 9
Screw Industry Standards: ASME B18.2.1Proof Load: 150, 000 psi
Thread Style: Partially ThreadedFastener Length: 7"
Dia./Thread Size: 1/2"-13Head Width: 3/4"
Head Height: 3/8"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.