LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2"-20 x 2-1/2" Grade 9 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0249496| Mfr #: 611227-PG

$68.71 /pk

This item ships free. Details.Standard ground shipping.
Details:
Proof Load: 150,000 psi
System of Measurement: Inch
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0249496 Mfr #: 611227-PG
Proof Load: 150,000 psiSystem of Measurement: Inch
Basic Material: SteelRockwell Hardness: C38 to C42
Thread Style: Partially ThreadedDia./Thread Size: 1/2"-20
Thread Type: UNF (Fine)Tensile Strength: 180,000 psi
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Yellow
Head Width: 3/4"Head Height: 3/8"
Screw Grade/Class: Grade 9Head Type: Hex
Min. Thread Length: 1-1/4"Thread Direction: Right Hand
Item: Hex Head Cap ScrewFastener Length: 2-1/2"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews