Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Yellow Zinc Plated 2-1/4" L, 50 PK (Discontinued)
Mfr # 611225-PG
Zoro # G1632197
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 20
- Fastener Length 2 1/4 in
- Head Width 3/4 in
- Material 9 Carbon Steel