1/2"-20 x 3" Grade 9 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2080635| Mfr #: 611231-PG

$79.65 /pk

This item ships free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 180,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2080635 Mfr #: 611231-PG
Thread Type: UNF (Fine)Basic Material: Steel
Screw Industry Standards: ASME B18.2.1System of Measurement: Inch
Item: Hex Head Cap ScrewFastener Finish: Zinc Yellow
Head Width: 3/4"Head Type: Hex
Dia./Thread Size: 1/2"-20Proof Load: 150, 000 psi
Rockwell Hardness: C38 to C42Thread Direction: Right Hand
Head Height: 3/8"Tensile Strength: 180, 000 psi
Screw Grade/Class: Grade 9Thread Style: Partially Threaded
Fastener Length: 3"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews