1/2"-20 x 8" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2025782| Mfr #: 611253-PG

$169.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2025782 Mfr #: 611253-PG
Basic Material: SteelHead Height: 3/8"
System of Measurement: InchDia./Thread Size: 1/2"-20
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Head Width: 3/4"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 9Screw Industry Standards: ASME B18.2.1
Proof Load: 150, 000 psiFastener Length: 8"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-20, Thread Type UNF (Fine), Fastener Length 8 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 3/4 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.