LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/4"-20 x 2" Grade 9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0350147| Mfr #: 611030-PG

$23.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0350147 Mfr #: 611030-PG
Head Height: 3/16"Screw Grade/Class: Grade 9
Proof Load: 150, 000 psiHead Width: 7/16"
Thread Type: UNC (Coarse)Rockwell Hardness: C38 to C42
System of Measurement: InchThread Direction: Right Hand
Head Type: HexTensile Strength: 180, 000 psi
Basic Material: SteelItem: Hex Head Cap Screw
Dia./Thread Size: 1/4"-20Screw Industry Standards: ASME B18.2.1
Fastener Finish: Zinc YellowFastener Length: 2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3/16 In., Head Width 7/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.