KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 x 3" Grade 9 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G0910637| Mfr #: 611043-PG

$80.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Head Width: 7/16"
Head Height: 1/5"
Proof Load: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910637 Mfr #: 611043-PG
Head Width: 7/16"Head Height: 1/5"
Proof Load: 150,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc YellowTensile Strength: 180,000 psi
Screw Grade/Class: Grade 9Item: Hex Head Cap Screw
Rockwell Hardness: C38 to C42Fastener Length: 3"
Thread Type: UNF (Fine)Dia./Thread Size: 1/4"-28
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 1/4 In.-28, Fastener Length 3 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 1/5 In., Head Width 7/16 In., Package Quantity 100

Reviews