STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/4"-10 x 4" Grade 9 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 2 pk.

VALUE BRAND| Zoro #: G0410566| Mfr #: 611460-PG

$8.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 3/4"-10
Rockwell Hardness: C38 to C42
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410566 Mfr #: 611460-PG
Dia./Thread Size: 3/4"-10Rockwell Hardness: C38 to C42
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Yellow
Thread Style: Partially ThreadedHead Width: 1-1/8"
System of Measurement: InchThread Type: UNC (Coarse)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 180,000 psiProof Load: 150,000 psi
Screw Grade/Class: Grade 9Thread Direction: Right Hand
Basic Material: SteelFastener Length: 4"
Head Height: 9/16"Min. Thread Length: 1-3/4"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/16 In., Head Width 1-1/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 2

Reviews