LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/4"-10 x 5-1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 2 pk.

VALUE BRAND| Zoro #: G0826262| Mfr #: 611466-PG

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826262 Mfr #: 611466-PG
Screw Grade/Class: Grade 9Tensile Strength: 180, 000 psi
Fastener Finish: Zinc YellowThread Style: Partially Threaded
Thread Direction: Right HandItem: Hex Head Cap Screw
System of Measurement: InchProof Load: 150, 000 psi
Thread Type: UNC (Coarse)Screw Industry Standards: ASME B18.2.1
Head Type: HexBasic Material: Steel
Rockwell Hardness: C38 to C42Fastener Length: 5-1/2"
Dia./Thread Size: 3/4"-10Head Width: 1-1/8"
Head Height: 9/16"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-10, Thread Type UNC (Coarse), Fastener Length 5-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/16 In., Head Width 1-1/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.