KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-16 x 1-3/4" Grade 9 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 20 pk.

VALUE BRAND| Zoro #: G0963505| Mfr #: 611443-PG

$93.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Head Width: 1-1/8"
Head Height: 9/16"
Proof Load: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963505 Mfr #: 611443-PG
Head Width: 1-1/8"Head Height: 9/16"
Proof Load: 150,000 psiBasic Material: Steel
Thread Style: Fully ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-3/4"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc YellowTensile Strength: 180,000 psi
Screw Grade/Class: Grade 9Item: Hex Head Cap Screw
Rockwell Hardness: C38 to C42Fastener Length: 1-3/4"
Thread Type: UNF (Fine)Dia./Thread Size: 3/4"-16
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 3/4 In.-16, Fastener Length 1-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-3/4 In., Head Height 9/16 In., Head Width 1-1/8 In., Package Quantity 20

Reviews