3/4"-16 x 2-1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1666271| Mfr #: 611449-PG

$74.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1666271 Mfr #: 611449-PG
Basic Material: SteelHead Height: 9/16"
System of Measurement: InchDia./Thread Size: 3/4"-16
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Head Width: 1-1/8"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 9Screw Industry Standards: ASME B18.2.1
Proof Load: 150, 000 psiFastener Length: 2-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/16 In., Head Width 1-1/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.