JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-16 x 2-1/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G1121452| Mfr #: 611447-PG

$69.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1121452 Mfr #: 611447-PG
Head Type: HexScrew Grade/Class: Grade 9
Item: Hex Head Cap ScrewRockwell Hardness: C38 to C42
Head Width: 1-1/8"Thread Type: UNF (Fine)
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Tensile Strength: 180, 000 psiHead Height: 9/16"
Proof Load: 150, 000 psiThread Direction: Right Hand
Dia./Thread Size: 3/4"-16Basic Material: Steel
Screw Industry Standards: ASME B18.2.1Fastener Length: 2-1/4"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 2-1/4 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/16 In., Head Width 1-1/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.