3/4"-16 x 2" Grade 9 Zinc Yellow Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0411196| Mfr #: 611445-PG

$65.47 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0411196 Mfr #: 611445-PG
Head Height: 9/16"Screw Grade/Class: Grade 9
Basic Material: SteelRockwell Hardness: C38 to C42
Head Width: 1-1/8"Thread Type: UNF (Fine)
Tensile Strength: 180, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewFastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Proof Load: 150, 000 psi
System of Measurement: InchDia./Thread Size: 3/4"-16
Thread Direction: Right HandFastener Length: 2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/4 In.-16, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1-3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/16 In., Head Width 1-1/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 20
Save 15%. Sign up for Z-mail.