20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8"-16 x 1-3/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1019033| Mfr #: 611116-PG

$42.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019033 Mfr #: 611116-PG
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 180, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 9
Screw Industry Standards: ASME B18.2.1Proof Load: 150, 000 psi
Thread Style: Partially ThreadedFastener Length: 1-3/4"
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 9/32"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 9/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.