KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 x 4" Grade 9 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1119806| Mfr #: 611136-PG

$22.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 4"
Screw Grade/Class: Grade 9
Proof Load: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119806 Mfr #: 611136-PG
Fastener Length: 4"Screw Grade/Class: Grade 9
Proof Load: 150,000 psiDia./Thread Size: 3/8"-16
Head Height: 9/32"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Rockwell Hardness: C38 to C42
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1"Tensile Strength: 180,000 psi
Head Type: HexHead Width: 9/16"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 9/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Reviews