3/8"-24 x 2" Grade 9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2070896| Mfr #: 611121-PG

$62.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2070896 Mfr #: 611121-PG
Thread Type: UNF (Fine)Dia./Thread Size: 3/8"-24
Basic Material: SteelHead Type: Hex
System of Measurement: InchHead Width: 9/16"
Screw Industry Standards: ASME B18.2.1Thread Direction: Right Hand
Item: Hex Head Cap ScrewFastener Finish: Zinc Yellow
Proof Load: 150, 000 psiHead Height: 1/4"
Rockwell Hardness: C38 to C42Thread Style: Partially Threaded
Tensile Strength: 180, 000 psiFastener Length: 2"
Screw Grade/Class: Grade 9Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-24, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100
Save 15%. Sign up for Z-mail.