5/16"-18 x 1-1/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2283495| Mfr #: 611072-PG

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2283495 Mfr #: 611072-PG
Basic Material: SteelHead Height: 15/64"
System of Measurement: InchDia./Thread Size: 5/16"-18
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Head Width: 1/2"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 9Screw Industry Standards: ASME B18.2.1
Proof Load: 150, 000 psiFastener Length: 1-1/4"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.