Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Yellow Zinc Plated 1-3/4" L, 100 PK (Discontinued)
Mfr # 611078-PG
Zoro # G2393711
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 1 3/4 in
- Head Width 1/2 in
- Material 9 Carbon Steel