JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/16"-18 x 1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0990403| Mfr #: 611060-PG

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990403 Mfr #: 611060-PG
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Tensile Strength: 180, 000 psiHead Type: Hex
Fastener Finish: Zinc YellowRockwell Hardness: C38 to C42
Item: Hex Head Cap ScrewThread Type: UNC (Coarse)
System of Measurement: InchProof Load: 150, 000 psi
Screw Grade/Class: Grade 9Thread Direction: Right Hand
Fastener Length: 1/2"Dia./Thread Size: 5/16"-18
Head Width: 1/2"Head Height: 15/64"
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 1/2 In., Min. Thread Length 1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 15/64 In., Head Width 1/2 In., Proof Load 150, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.