Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Yellow Zinc Plated 2-1/2" L, 25 PK (Discontinued)
Mfr # 611084-PG
Zoro # G0284417
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 2 1/2 in
- Head Width 1/2 in
- Material 9 Carbon Steel