5/16"-24 x 1-1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1476386| Mfr #: 611075-PG

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476386 Mfr #: 611075-PG
Basic Material: SteelHead Height: 2/10"
System of Measurement: InchDia./Thread Size: 5/16"-24
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Head Width: 1/2"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 9Screw Industry Standards: ASME B18.2.1
Proof Load: 150, 000 psiFastener Length: 1-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 2/10 In., Head Width 1/2 In., Proof Load 150, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.