5/16"-24 x 3/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0572546| Mfr #: 611067-PG

$27.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572546 Mfr #: 611067-PG
Screw Grade/Class: Grade 9Proof Load: 150, 000 psi
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Head Width: 1/2"
Head Type: HexThread Type: UNF (Fine)
Tensile Strength: 180, 000 psiDia./Thread Size: 5/16"-24
System of Measurement: InchItem: Hex Head Cap Screw
Thread Direction: Right HandBasic Material: Steel
Fastener Length: 3/4"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-24, Thread Type UNF (Fine), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 2/10 In., Head Width 1/2 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100
Save 15%. Sign up for Z-mail.