5/8"-11 x 2-1/4" Grade 9 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1235455| Mfr #: 611394-PG

$37.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C38 to C42
Min. Thread Length: 1-1/2"
Head Width: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1235455 Mfr #: 611394-PG
Rockwell Hardness: C38 to C42Min. Thread Length: 1-1/2"
Head Width: 15/16"Thread Style: Partially Threaded
Screw Grade/Class: Grade 9Thread Type: UNC (Coarse)
Basic Material: SteelTensile Strength: 180,000 psi
Dia./Thread Size: 5/8"-11Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: HexProof Load: 150,000 psi
Fastener Finish: Zinc YellowHead Height: 15/32"
Fastener Length: 2-1/4"Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-1/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews