5/8"-11 x 2-3/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2463325| Mfr #: 611398-PG

$44.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2463325 Mfr #: 611398-PG
Thread Type: UNC (Coarse)Head Type: Hex
System of Measurement: InchScrew Grade/Class: Grade 9
Proof Load: 150, 000 psiThread Direction: Right Hand
Fastener Finish: Zinc YellowRockwell Hardness: C38 to C42
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Thread Style: Partially ThreadedBasic Material: Steel
Tensile Strength: 180, 000 psiFastener Length: 2-3/4"
Dia./Thread Size: 5/8"-11Head Width: 15/16"
Head Height: 15/32"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25
Save 15%. Sign up for Z-mail.