5/8"-11 x 2" Grade 9 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1416703| Mfr #: 611392-PG

$41.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 180,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1416703 Mfr #: 611392-PG
Head Height: 15/32"Proof Load: 150, 000 psi
Fastener Finish: Zinc YellowSystem of Measurement: Inch
Thread Type: UNC (Coarse)Dia./Thread Size: 5/8"-11
Head Type: HexTensile Strength: 180, 000 psi
Rockwell Hardness: C38 to C42Head Width: 15/16"
Screw Grade/Class: Grade 9Thread Direction: Right Hand
Screw Industry Standards: ASME B18.2.1Item: Hex Head Cap Screw
Basic Material: SteelFastener Length: 2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews