JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/8"-11 x 3" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2136382| Mfr #: 611400-PG

$40.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2136382 Mfr #: 611400-PG
Thread Direction: Right HandHead Type: Hex
Screw Grade/Class: Grade 9System of Measurement: Inch
Head Height: 15/32"Head Width: 15/16"
Thread Type: UNC (Coarse)Proof Load: 150, 000 psi
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Yellow
Item: Hex Head Cap ScrewRockwell Hardness: C38 to C42
Dia./Thread Size: 5/8"-11Tensile Strength: 180, 000 psi
Basic Material: SteelFastener Length: 3"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 15/32 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.