JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/8"-18 x 1-1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1748503| Mfr #: 611383-PG

$40.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1748503 Mfr #: 611383-PG
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Dia./Thread Size: 5/8"-18System of Measurement: Inch
Head Height: 7/16"Screw Industry Standards: ASME B18.2.1
Thread Type: UNF (Fine)Head Width: 15/16"
Item: Hex Head Cap ScrewBasic Material: Steel
Proof Load: 150, 000 psiThread Direction: Right Hand
Head Type: HexTensile Strength: 180, 000 psi
Screw Grade/Class: Grade 9Fastener Length: 1-1/2"
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 7/16 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.