5/8"-18 x 1-3/4" Grade 9 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1051321| Mfr #: 611385-PG

$42.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 5/8"-18
Rockwell Hardness: C38 to C42
Screw Industry Standards: ASME B18.2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051321 Mfr #: 611385-PG
Dia./Thread Size: 5/8"-18Rockwell Hardness: C38 to C42
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Yellow
Thread Style: Partially ThreadedHead Width: 15/16"
System of Measurement: InchThread Type: UNF (Fine)
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 180,000 psiProof Load: 150,000 psi
Screw Grade/Class: Grade 9Thread Direction: Right Hand
Basic Material: SteelFastener Length: 1-3/4"
Head Height: 7/16"Min. Thread Length: 1-1/2"
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 1-3/4 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/16 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Reviews