JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

5/8"-18 x 2-1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2354852| Mfr #: 611397-PG

$56.07 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354852 Mfr #: 611397-PG
System of Measurement: InchHead Type: Hex
Rockwell Hardness: C38 to C42Head Height: 7/16"
Basic Material: SteelFastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Head Width: 15/16"
Thread Type: UNF (Fine)Thread Direction: Right Hand
Proof Load: 150, 000 psiTensile Strength: 180, 000 psi
Dia./Thread Size: 5/8"-18Screw Grade/Class: Grade 9
Item: Hex Head Cap ScrewFastener Length: 2-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 2-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/16 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.