Hex Cap Screw, Gr 9, 5/8-18x3, PK25

VALUE BRAND| Zoro #: G1048774| Mfr #: 611401-PG

$62.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Head Type: Hex
Basic Material: Steel
Head Width: 15/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1048774 Mfr #: 611401-PG
Head Type: HexBasic Material: Steel
Head Width: 15/16"System of Measurement: Inch
Head Height: 7/16"Proof Load: 150,000 psi
Tensile Strength: 180,000 psiRockwell Hardness: C38 to C42
Min. Thread Length: 1-1/2"Fastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Dia./Thread Size: 5/8"-18
Thread Style: Partially ThreadedFastener Length: 3"
Screw Grade/Class: Grade 9Item: Hex Head Cap Screw
Thread Direction: Right HandThread Type: UNF (Fine)
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 3 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/16 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews