5/8"-18 x 4-1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0638154| Mfr #: 611409-PG

$91.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0638154 Mfr #: 611409-PG
Basic Material: SteelHead Height: 7/16"
System of Measurement: InchDia./Thread Size: 5/8"-18
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Head Width: 15/16"Thread Type: UNF (Fine)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 9Screw Industry Standards: ASME B18.2.1
Proof Load: 150, 000 psiFastener Length: 4-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-18, Thread Type UNF (Fine), Fastener Length 4-1/2 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/16 In., Head Width 15/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.