5/8"-18 x 5-1/2" Grade 9 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1452911| Mfr #: 611413-PG

$176.10 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Width: 15/16"
Head Height: 7/16"
Proof Load: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452911 Mfr #: 611413-PG
Head Width: 15/16"Head Height: 7/16"
Proof Load: 150,000 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Inch
Min. Thread Length: 1-1/2"Screw Industry Standards: ASME B18.2.1
Head Type: HexThread Direction: Right Hand
Fastener Finish: Zinc YellowTensile Strength: 180,000 psi
Screw Grade/Class: Grade 9Item: Hex Head Cap Screw
Rockwell Hardness: C38 to C42Fastener Length: 5-1/2"
Thread Type: UNF (Fine)Dia./Thread Size: 5/8"-18
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 5-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/2 In., Head Height 7/16 In., Head Width 15/16 In., Package Quantity 25

Reviews