7/16"-14 x 1-1/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0285695| Mfr #: 611164-PG

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0285695 Mfr #: 611164-PG
Basic Material: SteelSystem of Measurement: Inch
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 180, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 9
Screw Industry Standards: ASME B18.2.1Proof Load: 150, 000 psi
Fastener Length: 1-1/4"Dia./Thread Size: 7/16"-14
Head Width: 5/8"Head Height: 21/64"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 21/64 In., Head Width 5/8 In., Proof Load 150, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.