KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 x 2" Grade 9 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1254111| Mfr #: 611174-PG

$10.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 2"
Screw Grade/Class: Grade 9
Proof Load: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254111 Mfr #: 611174-PG
Fastener Length: 2"Screw Grade/Class: Grade 9
Proof Load: 150,000 psiDia./Thread Size: 7/16"-14
Head Height: 21/64"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: UNC (Coarse)Rockwell Hardness: C38 to C42
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/8"Tensile Strength: 180,000 psi
Head Type: HexHead Width: 5/8"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-14, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/8 In., Head Height 21/64 In., Head Width 5/8 In., Proof Load 150,000 psi, Tensile Strength 180,000 psi

Reviews