LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/16"-14 x 3-1/2" Grade 9 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0834066| Mfr #: 611184-PG

$15.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834066 Mfr #: 611184-PG
Thread Style: Partially ThreadedThread Type: UNC (Coarse)
Thread Direction: Right HandFastener Finish: Zinc Yellow
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C38 to C42
Proof Load: 150, 000 psiItem: Hex Head Cap Screw
Screw Grade/Class: Grade 9System of Measurement: Inch
Tensile Strength: 180, 000 psiHead Type: Hex
Basic Material: SteelHead Width: 5/8"
Head Height: 21/64"Fastener Length: 3-1/2"
Dia./Thread Size: 7/16"-14Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 21/64 In., Head Width 5/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.