7/16"-14 x 3/4" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1519612| Mfr #: 611160-PG

$11.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519612 Mfr #: 611160-PG
Head Height: 21/64"System of Measurement: Inch
Head Width: 5/8"Screw Grade/Class: Grade 9
Basic Material: SteelThread Direction: Right Hand
Thread Type: UNC (Coarse)Dia./Thread Size: 7/16"-14
Screw Industry Standards: ASME B18.2.1Rockwell Hardness: C38 to C42
Head Type: HexFastener Finish: Zinc Yellow
Item: Hex Head Cap ScrewProof Load: 150, 000 psi
Tensile Strength: 180, 000 psiFastener Length: 3/4"
Thread Style: Fully ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 21/64 In., Head Width 5/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.