7/16"-14 x 5" Grade 9 Zinc Yellow Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1000912| Mfr #: 611188-PG

$11.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1000912 Mfr #: 611188-PG
Thread Direction: Right HandHead Height: 21/64"
Item: Hex Head Cap ScrewRockwell Hardness: C38 to C42
Proof Load: 150, 000 psiTensile Strength: 180, 000 psi
Screw Industry Standards: ASME B18.2.1Screw Grade/Class: Grade 9
Head Type: HexFastener Finish: Zinc Yellow
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 7/16"-14Thread Type: UNC (Coarse)
Head Width: 5/8"Fastener Length: 5"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-14, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 21/64 In., Head Width 5/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.