KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-20 x 2" Grade 9 Zinc Yellow UNF (Fine) Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G2255732| Mfr #: 611175-PG

$67.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Length: 2"
Screw Grade/Class: Grade 9
Proof Load: 150,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2255732 Mfr #: 611175-PG
Fastener Length: 2"Screw Grade/Class: Grade 9
Proof Load: 150,000 psiDia./Thread Size: 7/16"-20
Head Height: 5/16"Screw Industry Standards: ASME B18.2.1
Basic Material: SteelFastener Finish: Zinc Yellow
Thread Type: UNF (Fine)Rockwell Hardness: C38 to C42
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 1-1/8"Tensile Strength: 180,000 psi
Head Type: HexHead Width: 5/8"
System of Measurement: InchThread Direction: Right Hand
Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 7/16 In.-20, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1-1/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5/16 In., Head Width 5/8 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Reviews