9/16"-12 x 2" Grade 9 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1442944| Mfr #: 611308-PG

$15.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 180,000 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1442944 Mfr #: 611308-PG
Dia./Thread Size: 9/16"-12Screw Grade/Class: Grade 9
Head Type: HexRockwell Hardness: C38 to C42
System of Measurement: InchItem: Hex Head Cap Screw
Head Width: 13/16"Thread Style: Partially Threaded
Fastener Finish: Zinc YellowThread Direction: Right Hand
Proof Load: 150, 000 psiTensile Strength: 180, 000 psi
Screw Industry Standards: ASME B18.2.1Head Height: 27/64"
Thread Type: UNC (Coarse)Basic Material: Steel
Fastener Length: 2"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 27/64 In., Head Width 13/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 10

Product Reviews