9/16"-12 x 4" Grade 9 Zinc Yellow Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1683044| Mfr #: 611320-PG

$10.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683044 Mfr #: 611320-PG
Basic Material: SteelHead Height: 27/64"
System of Measurement: InchDia./Thread Size: 9/16"-12
Rockwell Hardness: C38 to C42Fastener Finish: Zinc Yellow
Head Width: 13/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandTensile Strength: 180, 000 psi
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Grade 9Screw Industry Standards: ASME B18.2.1
Proof Load: 150, 000 psiThread Style: Partially Threaded
Fastener Length: 4"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-12, Thread Type UNC (Coarse), Fastener Length 4 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 27/64 In., Head Width 13/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.