JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

9/16"-18 x 2" Grade 9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2389642| Mfr #: 611309-PG

$42.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2389642 Mfr #: 611309-PG
Thread Direction: Right HandProof Load: 150, 000 psi
Thread Style: Partially ThreadedHead Height: 7/16"
Screw Grade/Class: Grade 9Basic Material: Steel
Screw Industry Standards: ASME B18.2.1Tensile Strength: 180, 000 psi
Head Width: 13/16"Dia./Thread Size: 9/16"-18
Fastener Finish: Zinc YellowHead Type: Hex
Rockwell Hardness: C38 to C42Item: Hex Head Cap Screw
Thread Type: UNF (Fine)System of Measurement: Inch
Fastener Length: 2"Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 9/16 In.-18, Thread Type UNF (Fine), Fastener Length 2 In., Min. Thread Length 1-3/8 In., Basic Material Steel, Screw Grade/Class Grade 9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/16 In., Head Width 13/16 In., Proof Load 150,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.