1"-8 x 2-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2263362| Mfr #: 494197-PG

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263362 Mfr #: 494197-PG
Head Type: HexItem: Hex Head Cap Screw
System of Measurement: InchDia./Thread Size: 1"-8
Thread Direction: Right HandThread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1Basic Material: Steel
Head Width: 1-1/2"Rockwell Hardness: HRB 69 to 100
Thread Style: Partially ThreadedTensile Strength: 60, 000 PSI
Fastener Length: 2-1/2"Screw Grade/Class: Grade 2
Fastener Finish: Zinc PlatedHead Height: 43/64"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1 In.-8, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 2-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 43/64 In., Head Width 1-1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 10
Save 15%. Sign up for Z-mail.