1/2"-13 x 1-3/4" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1861666| Mfr #: 494087-PG

$12.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861666 Mfr #: 494087-PG
Head Type: HexThread Direction: Right Hand
System of Measurement: InchScrew Grade/Class: Grade 2
Item: Hex Head Cap ScrewFastener Finish: Zinc Plated
Dia./Thread Size: 1/2"-13Basic Material: Steel
Head Width: 3/4"Head Height: 11/32"
Rockwell Hardness: HRB 69 to 100Thread Type: UNC (Coarse)
Fastener Length: 1-3/4"Thread Style: Partially Threaded
Screw Industry Standards: ASME B18.2.1Tensile Strength: 60, 000 PSI
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1-3/4 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/32 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50
Save 15%. Sign up for Z-mail.