1/2"-13 x 1" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0895124| Mfr #: 494084-PG

$9.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895124 Mfr #: 494084-PG
System of Measurement: InchThread Direction: Right Hand
Head Type: HexScrew Grade/Class: Grade 2
Item: Hex Head Cap ScrewFastener Finish: Zinc Plated
Dia./Thread Size: 1/2"-13Basic Material: Steel
Proof Load: 120, 000 psiHead Width: 3/4"
Head Height: 11/32"Rockwell Hardness: HRB 69 to 100
Thread Type: UNC (Coarse)Fastener Length: 1"
Thread Style: Fully ThreadedScrew Industry Standards: ASME B18.2.1
Tensile Strength: 60, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 11/32 In., Head Width 3/4 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.