1/2"-13 x 2-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1108466| Mfr #: 494090-PG

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108466 Mfr #: 494090-PG
System of Measurement: InchThread Direction: Right Hand
Head Type: HexFastener Finish: Zinc Plated
Dia./Thread Size: 1/2"-13Basic Material: Steel
Head Width: 3/4"Head Height: 11/32"
Rockwell Hardness: HRB 69 to 100Thread Type: UNC (Coarse)
Fastener Length: 2-1/2"Thread Style: Partially Threaded
Screw Industry Standards: ASME B18.2.1Tensile Strength: 60, 000 psi
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/32 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.